Zoro Homepage

Contactor Rail S0 32A 24vuc 1NO/1NC Sp

  • Mfr # 3RT2027-2XB40-00LA2

  • Zoro # G315302964


product price: $660.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2027-2XB40-00LA2
Zoro #
G315302964
UPC #
66264391777
Country of Origin
Germany

Description

The SIEMENS - Contactor Rail S0 32A 24vuc 1NO/1NC Sp is a specialized component within the IEC Magnetic Contactors category. This product, designed for industrial and commercial applications, operates at a voltage of 24 volts under control (vuc). It features both normally open (1NO) and normally closed (1NC) contacts, offering flexibility in various electrical circuit configurations. The device can handle up to 32 amperes of current, making it suitable for moderate to high power requirements.

Key Features:

  • Operates on a control voltage of 24V: The contactor is rated for operation within this specified voltage range.
  • Includes both Normally Open (1NO) and Normally Closed (1NC) contacts: These provide versatility in controlling different types of electrical circuits based on their operational needs.
  • Can handle up to 32 Amperes of current: The device has been designed for use with currents up to this specified limit.
  • Part of the IEC Magnetic Contactors category: This product falls under the International Electrotechnical Commission's classification for magnetic contactors.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.