Contactor Rail S0 38A 110vdc 1NO/1NC Sp

  • Mfr # 3RT2028-2XF40-00LA2

  • Zoro # G615303197


product price: $745.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-2XF40-00LA2
Zoro #
G615303197
UPC #
66264391715
Country of Origin
Germany

Description

The SIEMENS - Contactor Rail S0 38A 110vdc 1NO/1NC Sp falls under the category of IEC Magnetic Contactors. This industrial tool is engineered to provide electrical control in a variety of applications, with its primary role being to make or break an electrical circuit upon command. It operates at a voltage of 110VDC and has a current rating of 38A. The contactor rail features one normally open (1NO) and one normally closed (1NC) contact, offering versatility in diverse operational scenarios.

Key Features:

Operates at a Voltage of 110VDC: This feature ensures compatibility with systems operating on this specific voltage.

  • Rated for a Maximum Current of 38A: This indicates the maximum amount of current that the contactor is rated for.
  • One Normally Open (1NO) and One Normally Closed (1NC) Contact: These contacts offer flexibility for different types of circuits; the NO contact closes when energized, while the NC contact opens when energized.
  • Part of IEC Magnetic Contactors Category: This signifies that it is designed in accordance with International Electrotechnical Commission standards for magnetic contractors.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.