Contactor Rail S0 38A 72vdc 1NO/1NC Sp

  • Mfr # 3RT2028-2XJ40-00LA2

  • Zoro # G315303190


product price: $760.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-2XJ40-00LA2
Zoro #
G315303190
UPC #
88762101727
Country of Origin
Germany

Description

Siemens Contactor Rail S0 is an IEC Magnetic Contactor with the following specifications: rated current of up to 38 A, coil voltage of approximately 72 V DC, and contact configuration options including normally open and normally closed contacts. The model designation includes "SP".

Category: IEC Magnetic Contactors

  • Model/series: S0 Contactor Rail
  • Coil voltage: approximately 72 V DC
  • Rated current: up to 38 A
  • Contact configuration: 1NO/1NC
  • Poles/designation: SP
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.