Zoro Homepage

Contactor Rail S00 12A 24vdc 3P R Lug

  • Mfr # 3RT2017-4LB42

  • Zoro # G915302470


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Number of Auxillary Contacts
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2017-4LB42
Zoro #
G915302470
UPC #
4089295833
Country of Origin
Germany

Details

Number of Auxillary Contacts
1

Description

The SIEMENS - Contactor Rail S00 12A 24vdc 3P R Lug is a product that falls under the category of "IEC Magnetic Contactors". This specific model is designed to facilitate electrical control in industrial and commercial settings. The contactor functions by creating a magnetic field when electricity passes through it, which then enables the switching of higher power circuits.

Key features include:

It is rated for operation at a voltage of 24VDC and can be used in systems within this specified range.

  • The product features three poles (3P), which are intended for use in switching up to three circuits, as per the specifications.
  • It includes 1250 auxiliary contacts. The role of these auxiliary contacts is typically found in the control circuit where they may provide functions like signaling and interlocking, according to their design.
  • 'R Lug' denotes the style of terminal connection featured on this unit that can be utilized based on installation requirements.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.