Zoro Homepage

Contactor Rail S00 16A 110vdc 1NC Sprg

  • Mfr # 3RT2018-2LF42-20LA0

  • Zoro # G915302920


product price: $310.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2018-2LF42-20LA0
Zoro #
G915302920
UPC #
66264391189
Country of Origin
Germany

Description

The SIEMENS - Contactor Rail S00 16A 110vdc 1NC Sprg is a type of IEC Magnetic Contactors. This industrial tool is intended for use in various commercial settings. It operates with a voltage of 110VDC, making it suitable for systems that require this specific power input.

Key features:

A current rating of 16A: The contactor is rated for a maximum electrical current of 16A.

  • Spring-loaded mechanism: The spring-loaded design contributes to its operational efficiency.
  • One Normally Closed (1NC) contact configuration: This means that one circuit path remains closed until the device is energized, allowing for control over electrical flow.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.