Zoro Homepage

Contactor Rail S00 16A 72vdc 3P Sprg

  • Mfr # 3RT2018-4KJ82-20LA0

  • Zoro # G815302822


product price: $291.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2018-4KJ82-20LA0
Zoro #
G815302822
UPC #
4089295828
Country of Origin
Germany

Description

The SIEMENS - Contactor Rail S00 16A 72vdc 3P Sprg is a specialized tool in the category of IEC Magnetic Contactors. This product, designed for industrial and commercial use, operates with a voltage of 72VDC. The device features three poles (3P) and has a spring mechanism (Sprg). With its current rating at 16 Amperes (16A), it falls under the S00 size designation.

Key Features:

Operates on a voltage of 72VDC: This indicates that the contactor is rated for operation within systems or setups with a specified voltage of 72VDC.

  • Three Pole Design (3P): The presence of three poles means that it is designed to be compatible with up to three different circuits at the same time.
  • Spring Mechanism: This feature is part of the design intended to support the operation and functionality of the contactor.
  • Current Rating at 16 Amperes: It indicates that this device has been tested for compatibility with electrical currents up to 16 Amperes.
  • Size Designation – S00: The S00 size designation refers to its physical dimensions, which should be considered when planning installations.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.