Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

contactor relay 3 NO + 1 NC

  • Mfr # 3RH2131-1AU60

  • Zoro # G915303316


product price: $54.29
/ea
Sold in multiples of 7 for $380.03

Key Features

Terminal Connection Type
Screw
Number of Poles
4
Series
3RH
Coil Voltage
277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH2131-1AU60
Zoro #
G915303316
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Screw
Number of Poles
4
Series
3RH
Coil Voltage
277V AC

Description

contactor relay, 3 NO + 1 NC, 277 V AC, 60 Hz, screw terminal, frame size S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.