Zoro Homepage

contactor relay 4 NO

  • Mfr # 3RH2140-1AU60

  • Zoro # G815303959


product price: $54.29
/ea
Sold in multiples of 7 for $380.03

Key Features

Terminal Connection Type
Screw
Coil Voltage
277V AC
Number of Poles
4
Series
3RH
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RH2140-1AU60
Zoro #
G815303959
UPC #
-
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Screw
Coil Voltage
277V AC
Number of Poles
4
Series
3RH

Description

contactor relay, 4 NO, 277 V AC, 60 Hz, screw terminal, frame size S00

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.