Zoro Homepage

Contactor Res S00 18A 125vdc 4NO Sprg

  • Mfr # 3RT2316-2BG40

  • Zoro # G715302649


product price: $124.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Spring Type
Coil Voltage
125V DC
Series
3RT
Full Load Current - Resistive
18 A
Number of Poles
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2316-2BG40
Zoro #
G715302649
UPC #
4089263473
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Terminal Connection Type
Spring Type
Coil Voltage
125V DC
Series
3RT
Full Load Current - Resistive
18 A
Number of Poles
4

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.