Zoro Homepage

CONTACTOR-REV, SZ3, 3PH, OPN, 575V

  • Mfr # 43HP32AE

  • Zoro # G315303329


product price: $5,108.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Reversing
Phase
3
Full Load Current - Inductive
90 A
Series
43HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43HP32AE
Zoro #
G315303329
UPC #
78308787924
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Reversing Capability
Reversing
Phase
3
Full Load Current - Inductive
90 A
Series
43HP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.