Contactor S0 16A 100vac 1NO/1NC R Lug

  • Mfr # 3RT2025-4AG60

  • Zoro # G115304281


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
100V-110V AC
Number of Poles
3
Phase
3
Series
3RT
Full Load Current - Inductive
17 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2025-4AG60
Zoro #
G115304281
UPC #
66264391484
Country of Origin
Germany

Details

Coil Voltage
100V-110V AC
Item
Definite Purpose Contactor
Number of Poles
3
Phase
3
Series
3RT
Full Load Current - Inductive
17 A
Terminal Connection Type
Ring Cable Lug

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.