Contactor S0 16A 230vac 1NO/1NC Scrw

  • Mfr # 3RT2025-1AP00-01AA0

  • Zoro # G815304031


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Series
3RT
Full Load Current - Inductive
16 A
Coil Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2025-1AP00-01AA0
Zoro #
G815304031
UPC #
4089256744
Country of Origin
Germany

Details

Series
3RT
Item
Definite Purpose Contactor
Full Load Current - Inductive
16 A
Coil Voltage
230V AC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.