Zoro Homepage

Contactor S0 25A 24vdc 1NO/1NC Scrw Vrt

  • Mfr # 3RT2026-1BB40-01AA0

  • Zoro # G615304262


product price: $381.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Full Load Current - Inductive
25 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2026-1BB40-01AA0
Zoro #
G615304262
UPC #
4089295897
Country of Origin
Germany

Details

Coil Voltage
24V DC
Item
Definite Purpose Contactor
Full Load Current - Inductive
25 A
Series
3RT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.