Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Contactor S0 32A 120vac 1NO/1NC R Lug (Discontinued)

  • Mfr # 3RT2027-4AK60
  • Zoro # G815302839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2027-4AK60
Zoro #
G815302839
UPC #
66264391780
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Ring Cable Lug
Phase
3
Series
3RT
Coil Voltage
110/120V AC
Item
Definite Purpose Contactor
Full Load Current - Inductive
32 A

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.