Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor S0 32A 220vac 1NO/1NC R Lug

  • Mfr # 3RT2027-4AN60

  • Zoro # G315303206


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Phase
3
Number of Poles
3
Coil Voltage
220V AC
Series
3RT
Full Load Current - Inductive
32 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2027-4AN60
Zoro #
G315303206
UPC #
66264391781
Country of Origin
Germany

Details

Phase
3
Number of Poles
3
Coil Voltage
220V AC
Series
3RT
Full Load Current - Inductive
32 A
Terminal Connection Type
Ring Cable Lug
Item
Definite Purpose Contactor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.