Contactor S0 38A 24vac 1NO/1NC R Lug
Mfr # 3RT2028-4AC20
Zoro # G215303191
product price: $327.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Phase
3
Series
3RT
Coil Voltage
24V AC
Terminal Connection Type
Ring Cable Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2028-4AC20
Zoro #
G215303191
UPC #
4089263332
Country of Origin
Germany
Details
Item
Definite Purpose Contactor
Number of Poles
3
Phase
3
Series
3RT
Coil Voltage
24V AC
Terminal Connection Type
Ring Cable Lug
Full Load Current - Inductive
38 A
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.