Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

No Product Image Available

Contactor S0 38A 460vac 1NO/1NC R Lug (Discontinued)

  • Mfr # 3RT2028-4AQ10
  • Zoro # G815303638
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2028-4AQ10
Zoro #
G815303638
UPC #
4089278851
Country of Origin
Germany

Details

Phase
3
Number of Poles
3
Full Load Current - Inductive
38 A
Coil Voltage
460V AC
Terminal Connection Type
Ring Cable Lug
Item
Definite Purpose Contactor
Series
3RT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.