Zoro Homepage

Contactor S00 12A 125vdc 1NC Sprg

  • Mfr # 3RT2017-2BG42

  • Zoro # G515304577


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Spring Type
Standards
IEC 60947
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2017-2BG42
Zoro #
G515304577
UPC #
4089263402
Country of Origin
Germany

Details

Terminal Connection Type
Spring Type
Standards
IEC 60947

Description

SIEMENS Contactor S00 is an IEC Magnetic Contactor in the S00 frame, rated for switching electrical loads within specified parameters. The product name has a rated current of 12 A and voltage of up to 125 VDC in accordance with specifications, with a 1 NC (normally closed) configuration and spring-loaded terminals for wiring. It complies with the IEC 60947 standard for magnetic contactors.

Standards: IEC 60947 — indicates adherence to the IEC standard for magnetic contactors.

  • Terminal Connection Type: compatible with wiring using spring-loaded terminal connections as specified
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.