Zoro Homepage

Contactor S00 12A 24vdc 1NC Scrw

  • Mfr # 3RT2017-1BB42-20CC0

  • Zoro # G515304218


product price: $165.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Series
3RT
Full Load Current - Inductive
12 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team