Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor S00 16A 125vdc 1NO Sprg

  • Mfr # 3RT2018-2BG41

  • Zoro # G115303208


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Terminal Connection Type
Spring Type
Standards
IEC 60947
Coil Voltage
125V DC
HP @ 3 Phase - 208V
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2018-2BG41
Zoro #
G115303208
UPC #
4089263421
Country of Origin
Germany

Details

Number of Poles
3
Terminal Connection Type
Spring Type
Standards
IEC 60947
Coil Voltage
125V DC
HP @ 3 Phase - 208V
3
Item
IEC Contactor
Auxiliary Contact Form
1 NO

Description

This Siemens IEC Magnetic Contactor is rated for controlling electrical circuits within specified parameters. It features three poles and spring-loaded terminals, and it complies with IEC 60947 standards.

Poles: 3 — rated to operate with up to three poles as specified

  • Standards: IEC 60947 — complies with IEC 60947 standards
  • Terminal connection type: Spring-Loaded Terminals — features spring-loaded terminals for wire attachment
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.