Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor S00 16A 24vac 1NO R Lug

  • Mfr # 3RT2018-4AB01

  • Zoro # G015303032


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Series
3RT
Terminal Connection Type
Ring Cable Lug
Phase
3
Coil Voltage
24V AC
Full Load Current - Inductive
16 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2018-4AB01
Zoro #
G015303032
UPC #
4089263310
Country of Origin
Germany

Details

Series
3RT
Terminal Connection Type
Ring Cable Lug
Phase
3
Coil Voltage
24V AC
Item
Definite Purpose Contactor
Full Load Current - Inductive
16 A
Number of Poles
3

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.