Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor S00 16A 24vdc 1NC R Lug

  • Mfr # 3RT2018-4BB42

  • Zoro # G615302961


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Terminal Connection Type
Ring Cable Lug
Number of Poles
3
Full Load Current - Inductive
16 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2018-4BB42
Zoro #
G615302961
UPC #
66264391199
Country of Origin
Germany

Details

Coil Voltage
24V DC
Terminal Connection Type
Ring Cable Lug
Item
Definite Purpose Contactor
Number of Poles
3
Full Load Current - Inductive
16 A
Series
3RT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.