Zoro Homepage

Contactor S00 7A 120vac 2NO/2NC Scrw

  • Mfr # 3RT2015-1CK64-43MA0

  • Zoro # G015302813


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Series
3RT
Full Load Current - Inductive
7 A
Coil Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team