Zoro Homepage

Contactor S00 7A 230vac 2NO/2NC Scrw

  • Mfr # 3RT2015-1CP04-43MA0

  • Zoro # G015302844


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
7 A
Series
3RT
Coil Voltage
230V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team