Contactor S00 9A 100vac 1NC R Lug
Mfr # 3RT2016-4AG62
Zoro # G015304213
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Full Load Current - Inductive
9 A
Number of Poles
3
Phase
3
Series
3RT
Terminal Connection Type
Ring Cable Lug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RT2016-4AG62
Zoro #
G015304213
UPC #
66264391083
Country of Origin
Germany
Details
Full Load Current - Inductive
9 A
Number of Poles
3
Phase
3
Series
3RT
Terminal Connection Type
Ring Cable Lug
Item
Definite Purpose Contactor
Coil Voltage
100V-110V AC
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.