Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor S00 9A 125vdc 2NO/2NC Sprg

  • Mfr # 3RT2516-2BG40

  • Zoro # G715302885


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
4
Terminal Connection Type
Spring Type
Series
3RT
Full Load Current - Inductive
9A
Coil Voltage
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2516-2BG40
Zoro #
G715302885
UPC #
4089263505
Country of Origin
Germany

Details

Item
Definite Purpose Contactor
Number of Poles
4
Terminal Connection Type
Spring Type
Series
3RT
Full Load Current - Inductive
9A
Coil Voltage
125V DC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.