Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor S00 9A 230Vac 1No

  • Mfr # 3RT2016-1AP01

  • Zoro # G7507847


product price: $85.39
/ea
Free Shipping & Returns

Key Features

Height
58 mm
Width
45 mm
Standards
REACH Art 33, WEEE (2012/19/EU)
Depth
73 mm
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT2016-1AP01
Zoro #
G7507847
UPC #
-
Country of Origin
Germany

Dimensions

Height
58 mm
Width
45 mm
Depth
73 mm
Overall Width
0.62 in
Overall Height
2.4 in
Overall Depth
2.8 in
Mounting Hole Distance - Height
1.97 in
Mounting Hole Diameter
0.2 in
Frame Size
S00
Mounting Hole Distance - Width
1.38 in

Details

Item
IEC Power Contactor
Standards
REACH Art 33, WEEE (2012/19/EU)
Number of Poles
3
HP @ 3 Phase - 208V
2 hp
HP @ 3 Phase - 575V
7 1/2 hp
Full Load Amps-Inductive
9 A
HP @ 1 Phase - 240V
1 hp
Frame / Series / Class / Code
S00
Full Load Amps-Resistive
22 A
HP @ 3 Phase - 240V
3 hp
HP @ 3 Phase - 480V
5 hp
Coil Volts
230 V AC
HP @ 1 Phase - 120V
1/3 hp
Aux. Contact Configuration
1NO
Hz
50/60
Mounting Postion
Vertical
Frequency
50/60 Hz
IP Rating
IP20
Number of Auxillary Contacts
1
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
22 A
Series
SIRIUS 3RT20
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
690V AC
Mounting Style
Surface
Horsepower @ Three Phase - 240V AC
3 hp
Horsepower @ Single Phase - 240V AC
1 hp
Full Load Current - Inductive
9 A
Horsepower @ Three Phase - 600V AC
7 1/2 hp
Number of Normally Open Main Contacts
3
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 208V AC
2 hp
Mechanical Operating Durability
30,000,000
Reversing Capability
Non-Reversing
Embedded Surge Suppressor
No
Contactor Style
IEC
Includes Auxiliary Contacts
Yes
Auxiliary Contact Form
1NC
Horsepower @ Single Phase - 120V AC
1/3 hp
Coil Voltage
230V AC
Horsepower @ Three Phase - 480V AC
5 hp
Terminal Connection Type
Screw Terminals

Description

IEC Power Contactor, Auxiliary Contact Form 1NC, NEMA Enclosure Rating No Enclosure, NEMA Size Not Applicable, Coil Voltage 230V AC, Number of Poles 3, Full Load Current - Inductive 9 A, Full Load Current - Resistive 22 A, Reversing Capability Non-Reversing, Overall Height 2.4 in, Overall Width 0.62 in, Terminal Connection Type Screw Terminals, Frame Size S00, Mounting Style Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 1, Contactor Style IEC, Horsepower @ Three Phase - 240V AC 3 hp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.