Zoro Homepage

Contactor S00 9A 24vdc 1NC Sprg

  • Mfr # 3RT2016-2BB42-20CC0

  • Zoro # G715304131


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
24V DC
Full Load Current - Inductive
9 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team