Zoro Homepage

Contactor S2 40A 230vac Varistor 2NO/2NC

  • Mfr # 3RT2035-1CL24-43MA0

  • Zoro # G515303624


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
230V AC
Full Load Current - Inductive
40 A
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RT2035-1CL24-43MA0
Zoro #
G515303624
UPC #
88762191575
Country of Origin
Germany

Details

Coil Voltage
230V AC
Item
Definite Purpose Contactor
Full Load Current - Inductive
40 A
Series
3RT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.