Zoro Homepage

Contactor S2 50A 110vac Scw Vert 1NO/1NC

  • Mfr # 3RT2036-1AF00-01AA0

  • Zoro # G815303539


product price: $395.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
50 A
Coil Voltage
110V AC
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team