Zoro Homepage

Contactor S2 65A 120vac Scw Vert 1NO/1NC

  • Mfr # 3RT2037-1AK60-01AA0

  • Zoro # G615304071


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
65 A
Coil Voltage
120V AC
Series
3RT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team