Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor size 12 2-pole DC-3 and 5

  • Mfr # 3TC5617-0BK1

  • Zoro # G315304869


product price: $6,523.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
400 A
Number of Poles
2
Coil Voltage
100/120V AC
Terminal Connection Type
Screw Clamp
Series
3TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TC5617-0BK1
Zoro #
G315304869
UPC #
-
Country of Origin
Germany

Details

Full Load Current - Inductive
400 A
Number of Poles
2
Coil Voltage
100/120V AC
Terminal Connection Type
Screw Clamp
Item
Definite Purpose Contactor
Series
3TC

Description

Contactor size 12, 2-pole DC-3 and 5, 400 A Auxiliary switch 22 2 NO + 2 NC Direct current operation 120 V AC 60 Hz/100 V AC 50 Hz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.