Zoro Homepage

Contactor size 12

  • Mfr # 3TC5617-0AF4

  • Zoro # G415304851


product price: $6,468.99
/ea
Free Shipping & Returns

Key Features

Coil Voltage
110V DC
Terminal Connection Type
Screw Clamp
Full Load Current - Inductive
400 A
Series
3TC
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TC5617-0AF4
Zoro #
G415304851
UPC #
-
Country of Origin
Germany

Details

Coil Voltage
110V DC
Terminal Connection Type
Screw Clamp
Full Load Current - Inductive
400 A
Series
3TC
Item
Definite Purpose Contactor
Number of Poles
2

Description

Contactor, size 12, 2-pole, DC-3 and 5, 400 A Auxiliary switch 22 2 NO + 2 NC 110V DC DC operation DC operation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.