Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor size 2 2-pole DC-3 and 5

  • Mfr # 3TC4417-5KV4

  • Zoro # G315304609


product price: $490.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
32 A
Terminal Connection Type
Screw Clamp
Series
3TC
Number of Poles
2
Coil Voltage
36V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TC4417-5KV4
Zoro #
G315304609
UPC #
-
Country of Origin
Germany

Details

Full Load Current - Inductive
32 A
Terminal Connection Type
Screw Clamp
Item
Definite Purpose Contactor
Series
3TC
Number of Poles
2
Coil Voltage
36V DC

Description

Contactor size 2, 2-pole DC-3 and 5, 32 A Auxiliary switch 22 2 NO + 2 NC Direct current operation with integrated varistor 36 V DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.