Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor Size 2 3 Phase Open

  • Mfr # 40FP107349

  • Zoro # G015304848


product price: $1,441.99
/ea
Free Shipping & Returns

Key Features

Phase
1
Number of Poles
2
Reversing Capability
Non-Reversing
Series
40FP
Full Load Current - Inductive
45 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40FP107349
Zoro #
G015304848
UPC #
78308706733
Country of Origin
Mexico

Details

Phase
1
Number of Poles
2
Reversing Capability
Non-Reversing
Series
40FP
Item
Definite Purpose Contactor
Full Load Current - Inductive
45 A

Description

Contactor Size 2 3 Phase Open Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.