Zoro Homepage

Contactor Size 4

  • Mfr # 3TC4817-0LV4

  • Zoro # G515304430


product price: $1,478.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
2
Full Load Current - Inductive
75 A
Coil Voltage
36V DC
Terminal Connection Type
Screw Clamp
Series
3TC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3TC4817-0LV4
Zoro #
G515304430
UPC #
-
Country of Origin
Germany

Details

Number of Poles
2
Full Load Current - Inductive
75 A
Coil Voltage
36V DC
Terminal Connection Type
Screw Clamp
Series
3TC
Item
Definite Purpose Contactor

Description

Contactor, Size 4, 2-pole, DC-3 and 5, 75 A at 750 V Auxiliary contacts 21 2NO + 1NC 36 V DC DC operation with varistor and series resistor Operating range 0.7 to 1.25 x US

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.