Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor Sz.0 1 Ph.Rev.Open

  • Mfr # 43CP12AF

  • Zoro # G015303001


product price: $1,429.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Reversing
Phase
1
Series
43CP
Coil Voltage
110/120V
Full Load Current - Inductive
18 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43CP12AF
Zoro #
G015303001
UPC #
78308707778
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Reversing Capability
Reversing
Phase
1
Series
43CP
Coil Voltage
110/120V
Full Load Current - Inductive
18 A

Description

Contactor Sz.0 1 Ph.Rev.Open Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.