Zoro Homepage

Contactor Sz.0 Innova Plus H.D.

  • Mfr # 40CP22BG

  • Zoro # G715304124


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Coil Voltage
190-220/220-240V
Full Load Current - Inductive
18 A
Number of Poles
4
Series
40CP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40CP22BG
Zoro #
G715304124
UPC #
78308756540
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Reversing Capability
Non-Reversing
Coil Voltage
190-220/220-240V
Full Load Current - Inductive
18 A
Number of Poles
4
Series
40CP

Description

Contactor Sz.0 Innova Plus H.D. Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.