Zoro Homepage

Contactor Sz.1 3/4 1 Ph. Nema 1

  • Mfr # 40EP12BF

  • Zoro # G515304751


product price: $689.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Phase
1
Coil Voltage
110/120V
Full Load Current - Inductive
35 A
Series
40EP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40EP12BF
Zoro #
G515304751
UPC #
78308756617
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Reversing Capability
Non-Reversing
Phase
1
Coil Voltage
110/120V
Full Load Current - Inductive
35 A
Series
40EP

Description

Contactor Sz.1 3/4 1 Ph. Nema 1 Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.