Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Contactor Sz.2 1 Ph. Open 250 V Dc

  • Mfr # 40FP12AW

  • Zoro # G715304728


product price: $1,697.99
/ea
Free Shipping & Returns

Key Features

Full Load Current - Inductive
45 A
Phase
1
Reversing Capability
Non-Reversing
Series
40FP
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40FP12AW
Zoro #
G715304728
UPC #
78308718492
Country of Origin
Mexico

Details

Full Load Current - Inductive
45 A
Phase
1
Reversing Capability
Non-Reversing
Series
40FP
Item
Definite Purpose Contactor
Number of Poles
2

Description

Contactor Sz.2 1 Ph. Open 250 V Dc Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.