Zoro Homepage

Contactor Sz.3 1 Ph. Open

  • Mfr # 40HP12AA

  • Zoro # G515304676


product price: $1,637.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Phase
1
Coil Voltage
110-120V/220-240V AC
Full Load Current - Inductive
90 A
Series
40HP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40HP12AA
Zoro #
G515304676
UPC #
78308706872
Country of Origin
Mexico

Details

Item
Definite Purpose Contactor
Reversing Capability
Non-Reversing
Phase
1
Coil Voltage
110-120V/220-240V AC
Full Load Current - Inductive
90 A
Series
40HP

Description

Contactor Sz.3 1 Ph. Open Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.