Zoro Homepage

Contactor Sz.3 3 Ph Open Standard Elec

  • Mfr # 40HP35AANK

  • Zoro # G715304865


product price: $1,726.99
/ea
Free Shipping & Returns

Key Features

Reversing Capability
Non-Reversing
Number of Poles
2
Series
40HP
Phase
1
Full Load Current - Inductive
90 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40HP35AANK
Zoro #
G715304865
UPC #
75455482153
Country of Origin
Mexico

Details

Reversing Capability
Non-Reversing
Number of Poles
2
Series
40HP
Item
Definite Purpose Contactor
Phase
1
Full Load Current - Inductive
90 A

Description

Contactor Sz.3 3 Ph Open Standard Elec Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.