Control Terminals, For Mfr. No. 3RM1
Mfr # 3ZY11311BA00
Zoro # G6168425
product price: $13.49
/eaSold in multiples of 6 for $80.94
Key Features
For Use With
Series 3RM1 Starters
Accessory Type
Removable Screw Terminal
Type of accessory
Connection clamp
Overall Depth
3.15 in
Standards
REACH, RoHS, WEEE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3ZY11311BA00
Zoro #
G6168425
UPC #
887621124380
Country of Origin
Germany
Dimensions
Overall Depth
3.15 in
Overall Height
0.6 in
Overall Width
2.37 in
Details
Item
Removable Terminal
For Use With
Series 3RM1 Starters
Accessory Type
Removable Screw Terminal
Type of accessory
Connection clamp
Standards
REACH, RoHS, WEEE
Compatible with Series
SIRIUS 3RM1 Motor Starters
Number of Poles
3
Description
Removable Terminal, Accessory Type Removable Screw Terminal, Number of Poles 3, Overall Height 0.6 in, Overall Width 2.37 in, Compatible with Series SIRIUS 3RM1 Motor Starters, Overall Depth 3.15 in, Standards REACH, RoHS, WEEE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.