Zoro Homepage

Control Transformer 100Va 115/24V

  • Mfr # KT1100

  • Zoro # G315317623


product price: $385.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120 volts
Output Voltage
24 volts
Power Rating
100 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KT1100
Zoro #
G315317623
UPC #
75455402499
Country of Origin
Mexico

Details

Input Voltage - Transformer
120 volts
Output Voltage
24 volts
Power Rating
100 VA

Description

Control Transformer 100Va 115/24V Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.