Shop All Transformers
Siemens
Control Transformer, 1 kVA, 120 °C, 120V AC, 240/480V AC
Mfr # MT1000A
Zoro # G7053733
Free Shipping & Returns
$401.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Input Voltage - Transformer 240/480V AC
- Output Voltage - Transformer 120V AC
- VA Rating - Transformer 1 kVA
- Phase - Electrical 1
- Mounting - Transformer Foot
Product Information
- Brand Siemens
- MFR # MT1000A
- Zoro # G7053733
- UPC # 754554027562
- Country of Origin Mexico
- Category Transformers
Dimensions
Height | 4.44 in |
Width | 5.25 in |
Depth | 7.86 in |
Manufacturers Warranty Length | 1 yr |
Details
Description
Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 120V AC, VA Rating - Transformer 1 kVA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 120 Degrees C, Enclosure Finish Epoxy Resin Varnish
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKOTA SYSTEMS Cable Tray Hold-Down Clamp (DS-HDC/10)
- PANDUIT Bracket, Screw-On, Gry, 1-Gang, PK10 (T70SDB-X)
- SIEMENS Ovrload Rely, 11 to 16A, Class 10, NEMA S00 (3RU21164AB0)
- GROTE Non ABS Power Cord, 12 ft., Black (87110)
- SIEMENS Control Transformer, 500 VA, 55 °C, 120V AC, 240/480V AC (MT0500A)
- SIEMENS Control Transformer, 100 VA, 55 °C, 24V AC, 120/240V AC (MT0100C)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120/240V AC, 240/480V AC (MT0075M)
- SIEMENS Control Transformer, 75 VA, 55 °C, 24V AC, 120/240V AC (MT0075C)
- SIEMENS Control Transformer, 100 VA, 55 °C, 120/240V AC, 240/480V AC (MT0100M)
- SIEMENS Control Transformer, 75 VA, 55 °C, 120V AC, 240/480V AC (MT0075A)
- ACME ELECTRIC Single Phase Export Transformer, 7.5 kVA, NEMA 3R, 115 °C, 120/240V AC, 190 to 240/380 to 480V AC (TF279264S)
- Siemens Transformers