Zoro Homepage

Control Transformer, 200 VA, 24V AC, 240/480V AC

  • Mfr # MT0200B

  • Zoro # G6392845


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
200 VA
Phase
1
Mounting - Transformer
Foot
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0200B
Zoro #
G6392845
UPC #
754554027012
Country of Origin
Mexico

Dimensions

Overall Height
3.81 in
Overall Width
4 1/2 in
Overall Depth
4 in
Manufacturers Warranty Length
1 yr

Details

Item
Control Transformer
Input Voltage - Transformer
240/480V AC
Output Voltage
24V AC
Power Rating
200 VA
Phase
1
Mounting - Transformer
Foot
Hz - Electrical
60 Hz
Enclosure Style - Transformer
Open
Enclosure Finish
Epoxy Resin Varnish
Protective Device
Secondary Fuse
Standards
CSA, UL Listed
Fused
No
Includes
Factory Installed Secondary Fuse
Secondary Connection
Screw-type terminals (touchsafe)
Primary Connection
Screw-type terminals (touchsafe)
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
104 Degrees F
Temperature Rise
55°C
For Fuse Class
CC

Description

Control Transformer, Input Voltage - Transformer 240V AC, 480V AC, Output Voltage - Transformer 24V AC, VA Rating - Transformer 200 VA, Protective Device Secondary Fuse, Enclosure Style - Transformer Open, Mounting - Transformer Foot, Phase - Electrical 1, Hz - Electrical 60 Hz, Temp. Rise 55 Degrees C, Enclosure Finish Epoxy Resin Varnish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.