Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Control Transformer 50Va 115/24V

  • Mfr # KT1050P

  • Zoro # G115317762


product price: $364.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
120 V
Output Voltage
24 V
Power Rating
50 VA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KT1050P
Zoro #
G115317762
UPC #
75455402498
Country of Origin
Mexico

Details

Input Voltage - Transformer
120 V
Output Voltage
24 V
Power Rating
50 VA

Description

Control Transformer 50Va 115/24V Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.