Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL TRANSFORMER115/230V-24V350VA

  • Mfr # MT0350D

  • Zoro # G715674067


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115 volts; 230 volts
Output Voltage
24 volts
Power Rating
350VA
Overall Height
6.000000000 in
Overall Depth
7.000000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0350D
Zoro #
G715674067
UPC #
75455402733
Country of Origin
Mexico

Dimensions

Overall Height
6.000000000 in
Overall Depth
7.000000000 in

Details

Input Voltage - Transformer
115 volts; 230 volts
Output Voltage
24 volts
Power Rating
350VA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.