Zoro Homepage

CONTROL TRANSFORMER115/230V-24V50VA

  • Mfr # MT0050D

  • Zoro # G715674043


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
115/230V
Output Voltage
24V
Overall Height
3.000000000 in
Overall Depth
5.000000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0050D
Zoro #
G715674043
UPC #
75455402663
Country of Origin
Mexico

Dimensions

Overall Height
3.000000000 in
Overall Depth
5.000000000 in

Details

Input Voltage - Transformer
115/230V
Output Voltage
24V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.