Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CONTROL TRANSFORMER208/277V-120V350VA

  • Mfr # MT0350F

  • Zoro # G615674044


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208/277V
Output Voltage
120V
Overall Height
6.000000000 in
Overall Depth
7.000000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MT0350F
Zoro #
G615674044
UPC #
75455402735
Country of Origin
Mexico

Dimensions

Overall Height
6.000000000 in
Overall Depth
7.000000000 in

Details

Input Voltage - Transformer
208/277V
Output Voltage
120V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.